- Locking Ring
- 4.0000 in ID
- 5.709 in OD
- 1.732 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Internal Hub Force | 39129 psi |
| Bolt Size | 8 x M12 |
| No. of Screws | 8 |
| I.D. | 4 in |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Inch/Metric | Inch |
| Thread Size | M12 |
| Transmitted Axial Force | 60397 lbf |
| Screw Tightening Torque | 92 lb/ft |
| External Hub Force | 27417 psi |
| O.D. | 5.709 in |
| Series | TLK132 |
| Overall Length | 2.205 in |
| Style | Self-Centering |
| Torque | 9966 ft lb |
| Weight | 9.0 LB |
| EAN or UPC | 782934851056 |

