- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 15/16 in Inside Diameter
- 5.709 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Outer Ring Length | 1.024 in |
| Bolt Size | 8 x M12 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Internal Hub Force | 39750 psi |
| O.D. | 5.709 in |
| I.D. | 3 15/16 in |
| No. of Screws | 8 |
| External Hub Force | 27417 psi |
| Outer Ring + Inner Ring | 1.732 in |
| Outer Ring + Stroke | 1.26 in |
| Series | TLK132 |
| Inch/Metric | Inch |
| Style | Self-Centering |
| Hub Surface Pressure | 27417 psi |
| Transmitted Axial Force | 60397 lbf |
| Thread Size | M12 |
| Overall Length | 2.205 in |
| Type | Locking Device |
| Screw Tightening Torque | 92 lb/ft |
| Torque | 9905 ft lb |
| Grade | 12.9 |
| Weight | 9.0 LB |
| EAN or UPC | 782934855368 |

