- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 1/4 in Inside Diameter
- 4.921 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Torque | 6867 ft lb |
| Transmitted Axial Force | 50728 lbf |
| Outer Ring + Inner Ring | 1.575 in |
| Overall Length | 1.969 in |
| Outer Ring Length | 0.945 in |
| External Hub Force | 26045 psi |
| Grade | 12.9 |
| No. of Screws | 10 |
| I.D. | 3 1/4 in |
| Outer Ring + Stroke | 1.181 in |
| Manufacturer Name | TOLLOK |
| Inch/Metric | Inch |
| Type | Locking Device |
| Screw Tightening Torque | 52 lb/ft |
| Series | TLK132 |
| Thread Size | M10 |
| Hub Surface Pressure | 28939 psi |
| Style | Self-Centering |
| O.D. | 4.921 in |
| Locking Type | Internal Locking |
| Internal Hub Force | 43820 psi |
| Bolt Size | 9 x M10 |
| Weight | 6.0 LB |
| EAN or UPC | 782934862779 |

