- Locking Ring
- 3.5000 in ID
- 5.118 in OD
- 1.575 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Inch/Metric | Inch |
| Type | Locking Device |
| External Hub Force | 25043 psi |
| Overall Length | 1.969 in |
| Manufacturer Name | TOLLOK |
| I.D. | 3 1/2 in |
| Thread Size | M10 |
| Style | Self-Centering |
| O.D. | 5.118 in |
| Transmitted Axial Force | 50728 lbf |
| Series | TLK132 |
| Bolt Size | 9 x M10 |
| No. of Screws | 10 |
| Screw Tightening Torque | 52 lb/ft |
| Torque | 6592 ft lb |
| Internal Hub Force | 36621 psi |
| Weight | 7.0 LB |
| EAN or UPC | 782934856037 |

