- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 7/16 in Inside Diameter
- 3.74 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Inch/Metric | Inch |
| Series | TLK132 |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 29104 lbf |
| Screw Tightening Torque | 26 lb/ft |
| Overall Length | 1.614 in |
| O.D. | 3.74 in |
| Grade | 12.9 |
| Hub Surface Pressure | 26215 psi |
| External Hub Force | 26215 psi |
| Outer Ring + Inner Ring | 1.299 in |
| Outer Ring + Stroke | 0.984 in |
| Outer Ring Length | 0.787 in |
| No. of Screws | 9 |
| Type | Locking Device |
| I.D. | 2 7/16 in |
| Style | Self-Centering |
| Thread Size | M8 |
| Internal Hub Force | 40225 psi |
| Torque | 2950 ft lb |
| Bolt Size | 9 x M10 |
| Weight | 3.0 LB |
| EAN or UPC | 782934862045 |

