- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 3/4 in Inside Diameter
- 4.331 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| No. of Screws | 8 |
| Hub Surface Pressure | 26308 psi |
| Transmitted Axial Force | 40583 lbf |
| Inch/Metric | Inch |
| Type | Locking Device |
| External Hub Force | 26308 psi |
| Torque | 4647 ft lb |
| Series | TLK132 |
| Style | Self-Centering |
| Internal Hub Force | 41430 psi |
| Manufacturer Name | TOLLOK |
| Thread Size | M10 |
| I.D. | 2 3/4 in |
| Outer Ring Length | 0.945 in |
| Bolt Size | 8 x M10 |
| O.D. | 4.331 in |
| Overall Length | 1.969 in |
| Grade | 12.9 |
| Outer Ring + Inner Ring | 1.575 in |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 1.181 in |
| Screw Tightening Torque | 52 lb/ft |
| Weight | 6.0 LB |
| EAN or UPC | 782934862540 |

