- Locking Ring
- 2.1250 in ID
- 3.346 in OD
- 1.299 in Width
- Self Centering
features
- Quick installation time
- Self centering
- Available from 3/4" to 4" diameter
- High torque
| Style | Self-Centering |
| Screw Tightening Torque | 26 lb/ft |
| Internal Hub Force | 41014 psi |
| Series | TLK132 |
| Torque | 2269 ft lb |
| No. of Screws | 8 |
| Inch/Metric | Inch |
| Transmitted Axial Force | 25870 lbf |
| External Hub Force | 26044 psi |
| Manufacturer Name | TOLLOK |
| I.D. | 2 1/8 in |
| Thread Size | M8 |
| Bolt Size | 8 x M6 |
| O.D. | 3.346 in |
| Overall Length | 1.614 in |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934857126 |

