- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 1/2 in Inside Diameter
- 3.74 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Internal Hub Force | 39220 psi |
| Locking Type | Internal Locking |
| No. of Screws | 9 |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 26215 psi |
| Bolt Size | 9 x M10 |
| Inch/Metric | Inch |
| Outer Ring + Inner Ring | 1.299 in |
| I.D. | 2 1/2 in |
| Outer Ring + Stroke | 0.984 in |
| Overall Length | 1.614 in |
| External Hub Force | 26215 psi |
| Torque | 3031 ft lb |
| Screw Tightening Torque | 26 lb/ft |
| Style | Self-Centering |
| Transmitted Axial Force | 29104 lbf |
| O.D. | 3.74 in |
| Series | TLK132 |
| Thread Size | M8 |
| Outer Ring Length | 0.787 in |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934860102 |

