- Locking Ring
- 1.4375 in ID
- 2.559 in OD
- 1.102 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Internal Hub Force | 37242 psi |
| Series | TLK132 |
| Type | Locking Device |
| Inch/Metric | Inch |
| Style | Self-Centering |
| Thread Size | M6 |
| Torque | 801 ft lb |
| Screw Tightening Torque | 10 lb/ft |
| External Hub Force | 20920 psi |
| O.D. | 2.559 in |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 13507 lbf |
| Bolt Size | 8 x M6 |
| I.D. | 1 7/16 in |
| Overall Length | 1.339 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934856990 |

