- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 7/8 in Inside Diameter
- 3.15 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Torque | 2021 ft lb |
| Screw Tightening Torque | 26 lb/ft |
| Outer Ring + Inner Ring | 1.299 in |
| Internal Hub Force | 46482 psi |
| Outer Ring + Stroke | 0.984 in |
| Type | Locking Device |
| Grade | 12.9 |
| Hub Surface Pressure | 27672 psi |
| Style | Self-Centering |
| Outer Ring Length | 0.787 in |
| I.D. | 1 7/8 in |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Overall Length | 1.614 in |
| O.D. | 3.15 in |
| Bolt Size | 7 x M8 |
| Series | TLK132 |
| Inch/Metric | Inch |
| Locking Type | Internal Locking |
| External Hub Force | 24213 psi |
| Thread Size | M8 |
| Transmitted Axial Force | 25870 lbf |
| Weight | 2.0 LB |
| EAN or UPC | 782934856259 |

