- Locking Ring
- 1.1875 in ID
- 2.165 in OD
- 1.102 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| I.D. | 1 3/16 in |
| Torque | 496 ft lb |
| Thread Size | M6 |
| Inch/Metric | Inch |
| Type | Locking Device |
| Screw Tightening Torque | 10 lb/ft |
| Style | Self-Centering |
| No. of Screws | 6 |
| Series | TLK132 |
| Transmitted Axial Force | 10131 lbf |
| Internal Hub Force | 33812 psi |
| Overall Length | 1.339 in |
| O.D. | 2.165 in |
| Manufacturer Name | TOLLOK |
| External Hub Force | 18543 psi |
| Bolt Size | 6 x M6 |
| Weight | 1.0 LB |
| EAN or UPC | 782934857607 |

