- Locking Ring
- 1.3750 in ID
- 2.362 in OD
- 1.102 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Inch/Metric | Inch |
| Thread Size | M6 |
| No. of Screws | 8 |
| I.D. | 1 3/8 in |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 10 lb/ft |
| Internal Hub Force | 38935 psi |
| Style | Self-Centering |
| O.D. | 2.362 in |
| Bolt Size | 8 x M6 |
| Torque | 767 ft lb |
| Overall Length | 1.339 in |
| Type | Locking Device |
| Series | TLK132 |
| External Hub Force | 22663 psi |
| Transmitted Axial Force | 13507 lbf |
| Weight | 2.0 LB |
| EAN or UPC | 782934863226 |

