- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| Grade | 12.9 |
| Thread Size | M14 |
| Transmitted Axial Force | 148817 lbf |
| No. of Screws | 15 |
| I.D. | 200 mm |
| Hub Surface Pressure | 22336 psi |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Outer Ring Length | 44 mm |
| Torque | 48863 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 29008 psi |
| Type | Locking Device |
| Series | TLK132 |
| Screw Tightening Torque | 140.14 lb/ft |
| O.D. | 260 mm |
| Outer Ring + Inner Ring | 64 mm |
| Outer Ring + Stroke | 50 mm |
| Weight | 23.0 LB |
| EAN or UPC | 782934850899 |

