- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 250 mm Outside Diameter
| Torque | 46393 ft lb |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Series | TLK132 |
| Transmitted Axial Force | 148817 lbf |
| No. of Screws | 15 |
| Thread Size | M14 |
| O.D. | 250 mm |
| Screw Tightening Torque | 140.14 lb/ft |
| Internal Hub Force | 30458 psi |
| I.D. | 190 mm |
| Type | Locking Device |
| Weight | 22.0 LB |
| EAN or UPC | 782934860027 |

