- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| Outer Ring + Stroke | 50 mm |
| Series | TLK132 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 140.14 lb/ft |
| Outer Ring Length | 44 mm |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 64 mm |
| Thread Size | M14 |
| No. of Screws | 12 |
| Style | Self-Centering |
| Internal Hub Force | 25672 psi |
| Type | Locking Device |
| I.D. | 180 mm |
| Grade | 12.9 |
| Torque | 35182 ft lb |
| Hub Surface Pressure | 19725 psi |
| O.D. | 235 mm |
| Transmitted Axial Force | 119144 lbf |
| Weight | 19.0 LB |
| EAN or UPC | 782934862915 |

