- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
| Hub Surface Pressure | 20595 psi |
| I.D. | 170 mm |
| Outer Ring + Inner Ring | 64 mm |
| Outer Ring + Stroke | 50 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 44 mm |
| Type | Locking Device |
| Grade | 12.9 |
| Screw Tightening Torque | 140.14 lb/ft |
| Manufacturer Name | TOLLOK |
| No. of Screws | 12 |
| O.D. | 225 mm |
| Style | Self-Centering |
| Series | TLK132 |
| Torque | 33227 ft lb |
| Thread Size | M14 |
| Transmitted Axial Force | 119144 lbf |
| Internal Hub Force | 27267 psi |
| Weight | 18.0 LB |
| EAN or UPC | 782934862984 |

