- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| Grade | 12.9 |
| Hub Surface Pressure | 28572 psi |
| Torque | 31273 ft lb |
| Internal Hub Force | 37420 psi |
| Outer Ring Length | 34 mm |
| No. of Screws | 12 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 140.14 lb/ft |
| I.D. | 160 mm |
| Style | Self-Centering |
| Series | TLK132 |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 40 mm |
| Type | Locking Device |
| Thread Size | M14 |
| Outer Ring + Inner Ring | 54 mm |
| O.D. | 210 mm |
| Transmitted Axial Force | 119144 lbf |
| Weight | 13.0 LB |
| EAN or UPC | 782934858321 |

