- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
| Hub Surface Pressure | 24947 psi |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Internal Hub Force | 33359 psi |
| I.D. | 150 mm |
| Outer Ring + Stroke | 40 mm |
| Style | Self-Centering |
| Torque | 24413 ft lb |
| Grade | 12.9 |
| Series | TLK132 |
| Screw Tightening Torque | 140.14 lb/ft |
| O.D. | 200 mm |
| Outer Ring + Inner Ring | 54 mm |
| Transmitted Axial Force | 99361 lbf |
| Thread Size | M14 |
| No. of Screws | 10 |
| Outer Ring Length | 34 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782934852947 |

