- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| Torque | 19324 ft lb |
| Type | Locking Device |
| O.D. | 180 mm |
| Outer Ring + Inner Ring | 54 mm |
| I.D. | 130 mm |
| Hub Surface Pressure | 25382 psi |
| Outer Ring + Stroke | 40 mm |
| Screw Tightening Torque | 92.2 lb/ft |
| Outer Ring Length | 34 mm |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Series | TLK132 |
| Grade | 12.9 |
| Internal Hub Force | 35099 psi |
| Transmitted Axial Force | 90594 lbf |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| No. of Screws | 12 |
| Weight | 11.0 LB |
| EAN or UPC | 782934850998 |

