- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| Grade | 12.9 |
| Style | Self-Centering |
| O.D. | 155 mm |
| Transmitted Axial Force | 60471 lbf |
| No. of Screws | 8 |
| Outer Ring + Stroke | 32 mm |
| Internal Hub Force | 36114 psi |
| Hub Surface Pressure | 25672 psi |
| Screw Tightening Torque | 92.2 lb/ft |
| Series | TLK132 |
| Manufacturer Name | TOLLOK |
| Outer Ring + Inner Ring | 44 mm |
| Type | Locking Device |
| Thread Size | M12 |
| Torque | 10879 ft lb |
| Outer Ring Length | 26 mm |
| Locking Type | Internal Locking |
| I.D. | 110 mm |
| Weight | 7.0 LB |
| EAN or UPC | 782934860775 |

