- Locking Ring
- 90 mm ID
- 130 mm OD
- 1.575 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Torque | 6712 ft lb |
| Screw Tightening Torque | 52 lb/ft |
| Type | Locking Device |
| Thread Size | M10 |
| No. of Screws | 10 |
| Style | Self-Centering |
| Inch/Metric | Metric |
| Internal Hub Force | 36259 psi |
| Bolt Size | 9 x M10 |
| Manufacturer Name | TOLLOK |
| O.D. | 130 mm |
| Series | TLK132 |
| Transmitted Axial Force | 50804 lbf |
| External Hub Force | 24656 psi |
| I.D. | 90 mm |
| Overall Length | 1.969 in |
| Weight | 5.0 LB |
| EAN or UPC | 782934859632 |

