- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 125 mm Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Transmitted Axial Force | 50804 lbf |
| Manufacturer Name | TOLLOK |
| Outer Ring + Inner Ring | 40 mm |
| Series | TLK132 |
| Outer Ring + Stroke | 30 mm |
| Grade | 12.9 |
| Outer Ring Length | 24 mm |
| Internal Hub Force | 42496 psi |
| Screw Tightening Torque | 51.63 lb/ft |
| Style | Self-Centering |
| Overall Length | 1.969 in |
| Thread Size | M10 |
| Inch/Metric | Metric |
| Bolt Size | 9 x M10 |
| O.D. | 125 mm |
| No. of Screws | 10 |
| External Hub Force | 26107 psi |
| I.D. | 85 mm |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Torque | 7081 ft lb |
| Hub Surface Pressure | 29008 psi |
| Weight | 4.0 LB |
| EAN or UPC | 782934851254 |

