- Locking Ring
- 80 mm ID
- 120 mm OD
- 1.575 in Width
- Self Centering
features
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
- Self centering
| External Hub Force | 24656 psi |
| No. of Screws | 8 |
| Bolt Size | 8 x M10 |
| Style | Self-Centering |
| Series | TLK132 |
| Screw Tightening Torque | 52 lb/ft |
| Overall Length | 1.969 in |
| Thread Size | M10 |
| Type | Locking Device |
| Internal Hub Force | 36259 psi |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 40688 lbf |
| I.D. | 80 mm |
| O.D. | 120 mm |
| Torque | 5274 ft lb |
| Weight | 4.0 LB |
| EAN or UPC | 782934860973 |

