Skip to content Skip to navigation menu
Tollok Locking Device

T132055X085

Tollok Locking Device
Item #111409054
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 55 mm Inside Diameter
  • 85 mm Outside Diameter
  • 41 mm Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 55 mm Inside Diameter
  • 85 mm Outside Diameter

features

  • Self centering
  • High torque
  • Available from 3/4" to 4" diameter
  • Quick installation time
I.D. 55 mm
No. of Screws 8
Manufacturer Name TOLLOK
Style Self-Centering
Hub Surface Pressure 26107 psi
Thread Size M8
Outer Ring + Inner Ring 33 mm
Grade 12.9
Series TLK132
Inch/Metric Metric
Torque 2331 ft lb
Outer Ring + Stroke 25 mm
O.D. 85 mm
Transmitted Axial Force 25852 lbf
Overall Length 1.614 in
Internal Hub Force 40321 psi
Bolt Size 8 x M8
Locking Type Internal Locking
Outer Ring Length 20 mm
Screw Tightening Torque 25.81 lb/ft
External Hub Force 25382 psi
Type Locking Device
Weight 2.0 LB
EAN or UPC 782934856303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison