- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Screw Tightening Torque | 25.81 lb/ft |
| Outer Ring + Inner Ring | 33 mm |
| Outer Ring + Stroke | 25 mm |
| Overall Length | 1.614 in |
| Thread Size | M8 |
| No. of Screws | 8 |
| O.D. | 80 mm |
| Grade | 12.9 |
| Series | TLK132 |
| Internal Hub Force | 44237 psi |
| Locking Type | Internal Locking |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 27702 psi |
| Bolt Size | 7 x M8 |
| Outer Ring Length | 20 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 25852 lbf |
| Type | Locking Device |
| External Hub Force | 23206 psi |
| I.D. | 50 mm |
| Torque | 2117 ft lb |
| Weight | 2.0 LB |
| EAN or UPC | 782934862632 |

