- Locking Ring
- 42 mm ID
- 75 mm OD
- 1.299 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Transmitted Axial Force | 25852 lbf |
| Type | Locking Device |
| No. of Screws | 8 |
| Inch/Metric | Metric |
| O.D. | 75 mm |
| Thread Size | M8 |
| Series | TLK132 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 26 lb/ft |
| External Hub Force | 24656 psi |
| Style | Self-Centering |
| I.D. | 42 mm |
| Bolt Size | 7 x M8 |
| Torque | 1512 ft lb |
| Overall Length | 1.614 in |
| Internal Hub Force | 43511 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934856020 |

