- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 65 mm Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Grade | 12.9 |
| Thread Size | M6 |
| Inch/Metric | Metric |
| External Hub Force | 21030 psi |
| Screw Tightening Torque | 10.33 lb/ft |
| O.D. | 65 mm |
| No. of Screws | 8 |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Torque | 885 ft lb |
| Outer Ring + Stroke | 22 mm |
| Series | TLK132 |
| Transmitted Axial Force | 13488 lbf |
| Internal Hub Force | 33939 psi |
| Hub Surface Pressure | 20885 psi |
| Outer Ring Length | 17 mm |
| I.D. | 40 mm |
| Manufacturer Name | TOLLOK |
| Overall Length | 1.339 in |
| Bolt Size | 8 x M6 |
| Outer Ring + Inner Ring | 28 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934859434 |

