- Locking Ring
- 35 mm ID
- 60 mm OD
- 1.102 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Internal Hub Force | 39160 psi |
| Overall Length | 1.339 in |
| I.D. | 35 mm |
| Type | Locking Device |
| Thread Size | M6 |
| Style | Self-Centering |
| Transmitted Axial Force | 13488 lbf |
| Screw Tightening Torque | 10 lb/ft |
| O.D. | 60 mm |
| Bolt Size | 8 x M6 |
| Inch/Metric | Metric |
| Series | TLK132 |
| External Hub Force | 22481 psi |
| Torque | 782 ft lb |
| Manufacturer Name | TOLLOK |
| No. of Screws | 8 |
| Weight | 0.9 LB |
| EAN or UPC | 782934850110 |

