- Locking Ring
- 28 mm ID
- 55 mm OD
- 1.102 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| O.D. | 55 mm |
| Thread Size | M6 |
| Bolt Size | 6 x M6 |
| Torque | 465 ft lb |
| Manufacturer Name | TOLLOK |
| External Hub Force | 18855 psi |
| Inch/Metric | Metric |
| Style | Self-Centering |
| No. of Screws | 6 |
| Internal Hub Force | 36985 psi |
| Series | TLK132 |
| Overall Length | 1.339 in |
| I.D. | 28 mm |
| Screw Tightening Torque | 10 lb/ft |
| Type | Locking Device |
| Transmitted Axial Force | 10116 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 782934861604 |

