- Locking Ring
- 24 mm ID
- 50 mm OD
- 1.102 in Width
- Self Centering
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Thread Size | M6 |
| Overall Length | 1.339 in |
| Internal Hub Force | 35534 psi |
| Screw Tightening Torque | 10 lb/ft |
| I.D. | 24 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 10116 lbf |
| Type | Locking Device |
| No. of Screws | 6 |
| External Hub Force | 17405 psi |
| Inch/Metric | Metric |
| Torque | 332 ft lb |
| O.D. | 50 mm |
| Bolt Size | 5 x M6 |
| Series | TLK132 |
| Style | Self-Centering |
| Weight | 0.7 LB |
| EAN or UPC | 782934857218 |

