- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 19 mm Inside Diameter
- 47 mm Outside Diameter
| No. of Screws | 5 |
| Screw Tightening Torque | 10.33 lb/ft |
| Series | TLK132 |
| Outer Ring Length | 17 mm |
| Style | Self-Centering |
| Outer Ring + Inner Ring | 28 mm |
| Internal Hub Force | 44672 psi |
| O.D. | 47 mm |
| Type | Locking Device |
| Hub Surface Pressure | 18130 psi |
| Outer Ring + Stroke | 22 mm |
| Thread Size | M6 |
| I.D. | 19 mm |
| Torque | 258 ft lb |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 8542 lbf |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Weight | 0.9 LB |
| EAN or UPC | 782934854408 |

