- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 18 mm Inside Diameter
- 47 mm Outside Diameter
| Series | TLK132 |
| Outer Ring + Inner Ring | 28 mm |
| Style | Self-Centering |
| I.D. | 18 mm |
| Transmitted Axial Force | 8542 lbf |
| O.D. | 47 mm |
| Locking Type | Internal Locking |
| Internal Hub Force | 47282 psi |
| Grade | 12.9 |
| Hub Surface Pressure | 18130 psi |
| Screw Tightening Torque | 10.33 lb/ft |
| Torque | 243 ft lb |
| No. of Screws | 5 |
| Outer Ring Length | 17 mm |
| Outer Ring + Stroke | 22 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Thread Size | M6 |
| Weight | 0.7 LB |
| EAN or UPC | 782934856501 |

