- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 3/4 in Inside Diameter
- 5.315 in Outside Diameter
| No. of Screws | 10 |
| Grade | 12.9 |
| Torque | 5856 ft lb |
| Thread Size | M10 |
| Outer Ring + Inner Ring | 2.323 in |
| Transmitted Axial Force | 37500 lbf |
| Hub Surface Pressure | 11885 psi |
| Internal Hub Force | 16845 psi |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 1.575 in |
| Screw Tightening Torque | 61 lb/ft |
| Type | Locking Device |
| Outer Ring + Stroke | 1.772 in |
| Style | Self-Centering |
| O.D. | 5.315 in |
| Series | TLK131 |
| Locking Type | Internal Locking |
| I.D. | 3 3/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 782934858802 |

