- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4.331 in Outside Diameter
- 2.717 in Width
| Thread Size | M10 |
| Transmitted Axial Force | 30000 lbf |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Style | Self-Centering |
| Screw Tightening Torque | 61 lb/ft |
| Internal Hub Force | 18803 psi |
| O.D. | 4.331 in |
| Series | TLK131 |
| Torque | 3356 ft lb |
| Weight | 7.0 LB |
| EAN or UPC | 782934859410 |

