Skip to content Skip to navigation menu
Tollok Locking Device

T131P020104

Tollok Locking Device
Item #111409320
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 2 1/4 in Inside Diameter
  • 3.543 in Outside Diameter
  • 2.244 in Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 2 1/4 in Inside Diameter
  • 3.543 in Outside Diameter
O.D. 3.543 in
Manufacturer Name TOLLOK
Torque 1770 ft lb
I.D. 2 1/4 in
Transmitted Axial Force 18894 lbf
No. of Screws 8
Internal Hub Force 18860 psi
Type Locking Device
Series TLK131
Outer Ring + Inner Ring 1.929 in
Outer Ring Length 1.181 in
Grade 12.9
Hub Surface Pressure 11976 psi
Style Self-Centering
Thread Size M8
Screw Tightening Torque 30 lb/ft
Locking Type Internal Locking
Outer Ring + Stroke 1.378 in
Weight 7.0 LB
EAN or UPC 782934853616
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison