- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 in Inside Diameter
- 3.15 in Outside Diameter
| Series | TLK131 |
| No. of Screws | 8 |
| Type | Locking Device |
| Screw Tightening Torque | 30 lb/ft |
| Internal Hub Force | 21217 psi |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| I.D. | 2 in |
| Torque | 1571 ft lb |
| Transmitted Axial Force | 18894 lbf |
| O.D. | 3.15 in |
| Weight | 4.0 LB |
| EAN or UPC | 782934856952 |

