- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 5/8 in Inside Diameter
- 2.953 in Outside Diameter
| Style | Self-Centering |
| Grade | 12.9 |
| I.D. | 1 5/8 in |
| Torque | 959 ft lb |
| Series | TLK131 |
| Outer Ring + Inner Ring | 1.929 in |
| Transmitted Axial Force | 14171 lbf |
| No. of Screws | 6 |
| Internal Hub Force | 19585 psi |
| Thread Size | M8 |
| Outer Ring + Stroke | 1.378 in |
| Outer Ring Length | 1.181 in |
| Hub Surface Pressure | 10778 psi |
| O.D. | 2.953 in |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 30 lb/ft |
| Weight | 3.0 LB |
| EAN or UPC | 782934853371 |

