- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/8 in Inside Diameter
- 2.165 in Outside Diameter
| Thread Size | M6 |
| Series | TLK131 |
| Internal Hub Force | 17666 psi |
| I.D. | 1 1/8 in |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 1.614 in |
| Hub Surface Pressure | 9179 psi |
| Outer Ring + Stroke | 1.181 in |
| Transmitted Axial Force | 7669 lbf |
| Style | Self-Centering |
| Outer Ring Length | 1.024 in |
| Screw Tightening Torque | 13 lb/ft |
| O.D. | 2.165 in |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| No. of Screws | 6 |
| Type | Locking Device |
| Torque | 354 ft lb |
| Weight | 2.0 LB |
| EAN or UPC | 782934856235 |

