- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/4 in Inside Diameter
- 2.362 in Outside Diameter
| Series | TLK131 |
| Internal Hub Force | 21200 psi |
| Thread Size | M6 |
| Transmitted Axial Force | 10226 lbf |
| Style | Self-Centering |
| O.D. | 2.362 in |
| Type | Locking Device |
| I.D. | 1 1/4 in |
| Torque | 531 ft lb |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 13 lb/ft |
| No. of Screws | 8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934851513 |

