- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| No. of Screws | 12 |
| Hub Surface Pressure | 11748 psi |
| Internal Hub Force | 15229 psi |
| Screw Tightening Torque | 261.83 lb/ft |
| Transmitted Axial Force | 124988 lbf |
| I.D. | 220 mm |
| O.D. | 285 mm |
| Outer Ring + Stroke | 94 mm |
| Series | TLK131 |
| Thread Size | M16 |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 110 mm |
| Type | Locking Device |
| Torque | 45102 ft lb |
| Outer Ring Length | 72 mm |
| Grade | 12.9 |
| Weight | 23.0 LB |
| EAN or UPC | 782934852183 |

