- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 250 mm Outside Diameter
| Series | TLK131 |
| Style | Self-Centering |
| Type | Locking Device |
| Outer Ring + Stroke | 76 mm |
| Transmitted Axial Force | 112400 lbf |
| Outer Ring Length | 57 mm |
| No. of Screws | 15 |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Thread Size | M14 |
| Internal Hub Force | 20305 psi |
| Hub Surface Pressure | 15374 psi |
| I.D. | 190 mm |
| O.D. | 250 mm |
| Locking Type | Internal Locking |
| Outer Ring + Inner Ring | 90 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Torque | 35034 ft lb |
| Weight | 22.0 LB |
| EAN or UPC | 782934861062 |

