- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| Style | Self-Centering |
| I.D. | 160 mm |
| Outer Ring Length | 57 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M14 |
| Series | TLK131 |
| Outer Ring + Inner Ring | 90 mm |
| O.D. | 210 mm |
| Hub Surface Pressure | 14649 psi |
| Transmitted Axial Force | 89920 lbf |
| Type | Locking Device |
| Screw Tightening Torque | 169.64 lb/ft |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 76 mm |
| Internal Hub Force | 19290 psi |
| No. of Screws | 12 |
| Torque | 23602 ft lb |
| Grade | 12.9 |
| Weight | 16.0 LB |
| EAN or UPC | 782934854781 |

