- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| O.D. | 190 mm |
| Torque | 17185 ft lb |
| Transmitted Axial Force | 74858 lbf |
| Outer Ring + Stroke | 76 mm |
| Thread Size | M14 |
| Screw Tightening Torque | 169.64 lb/ft |
| Internal Hub Force | 18275 psi |
| Outer Ring + Inner Ring | 90 mm |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 13489 psi |
| No. of Screws | 10 |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Series | TLK131 |
| Grade | 12.9 |
| I.D. | 140 mm |
| Outer Ring Length | 57 mm |
| Weight | 13.0 LB |
| EAN or UPC | 782934855122 |

