- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| Torque | 13969 ft lb |
| Type | Locking Device |
| No. of Screws | 12 |
| Transmitted Axial Force | 65416 lbf |
| Manufacturer Name | TOLLOK |
| Series | TLK131 |
| O.D. | 180 mm |
| Style | Self-Centering |
| Thread Size | M12 |
| Internal Hub Force | 18710 psi |
| I.D. | 130 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 12.0 LB |
| EAN or UPC | 782934852596 |

