- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Outer Ring + Stroke | 68 mm |
| Torque | 10746 ft lb |
| Hub Surface Pressure | 12328 psi |
| Transmitted Axial Force | 54626 lbf |
| Style | Self-Centering |
| O.D. | 165 mm |
| No. of Screws | 10 |
| Series | TLK131 |
| Outer Ring + Inner Ring | 80 mm |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| I.D. | 120 mm |
| Outer Ring Length | 52 mm |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Thread Size | M12 |
| Internal Hub Force | 16969 psi |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 12.0 LB |
| EAN or UPC | 782934860607 |

