- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| Transmitted Axial Force | 43611 lbf |
| Type | Locking Device |
| Internal Hub Force | 14794 psi |
| Style | Self-Centering |
| O.D. | 155 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Series | TLK131 |
| Torque | 7877 ft lb |
| No. of Screws | 8 |
| I.D. | 110 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 12.0 LB |
| EAN or UPC | 782934851360 |

