- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
| Thread Size | M12 |
| Torque | 7162 ft lb |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Outer Ring Length | 52 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Internal Hub Force | 16244 psi |
| Grade | 12.9 |
| No. of Screws | 8 |
| Style | Self-Centering |
| I.D. | 100 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 43611 lbf |
| Series | TLK131 |
| O.D. | 145 mm |
| Outer Ring + Stroke | 68 mm |
| Outer Ring + Inner Ring | 80 mm |
| Hub Surface Pressure | 11168 psi |
| Weight | 12.0 LB |
| EAN or UPC | 782934852145 |

