- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 95 mm Inside Diameter
- 135 mm Outside Diameter
| Torque | 5841 ft lb |
| Style | Self-Centering |
| O.D. | 135 mm |
| Series | TLK131 |
| Thread Size | M10 |
| Screw Tightening Torque | 61.22 lb/ft |
| I.D. | 95 mm |
| Internal Hub Force | 16824 psi |
| Type | Locking Device |
| No. of Screws | 10 |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 37541 lbf |
| Weight | 8.0 LB |
| EAN or UPC | 782934850479 |

