- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 125 mm Outside Diameter
| Type | Locking Device |
| No. of Screws | 10 |
| Locking Type | Internal Locking |
| O.D. | 125 mm |
| Hub Surface Pressure | 12763 psi |
| Thread Size | M10 |
| Grade | 12.9 |
| Transmitted Axial Force | 37541 lbf |
| Internal Hub Force | 18855 psi |
| Screw Tightening Torque | 61.22 lb/ft |
| Series | TLK131 |
| Torque | 5222 ft lb |
| Outer Ring Length | 45 mm |
| Manufacturer Name | TOLLOK |
| I.D. | 85 mm |
| Style | Self-Centering |
| Outer Ring + Inner Ring | 69 mm |
| Outer Ring + Stroke | 59 mm |
| Weight | 6.0 LB |
| EAN or UPC | 782934862533 |

