- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 29898 lbf |
| Internal Hub Force | 17114 psi |
| O.D. | 115 mm |
| No. of Screws | 8 |
| Screw Tightening Torque | 61.22 lb/ft |
| Type | Locking Device |
| I.D. | 75 mm |
| Style | Self-Centering |
| Series | TLK131 |
| Torque | 3688 ft lb |
| Thread Size | M10 |
| Weight | 5.0 LB |
| EAN or UPC | 782934857812 |

